Shop All Luggage Racks
Csl
Luggage Rack, 26 1/2 H x 16 D In., PK6
Mfr # 1055B-C-BL
Zoro # G1499915
product price: $344.99
/pk 6, $57.50/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 in
- Height 26 1/2 in
- Holds 150 lb
- Width 24 1/4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1055B-C-BL
- Zoro # G1499915
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Depth | 16 in |
Height | 26 1/2 in |
Width | 24 1/4 in |
Details
Item | High Back Luggage Rack |
Holds | 150 lb |
Finish | Chrome |
Material | Metal |
Includes | Back Strapping |
Description
High Back Luggage Rack, Metal, Height 26 1/2 in, Depth 16 in, Width 24 1/4 in, Chrome Finish, Holds 150 lb, Includes Back Strapping, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- REGISTRY Luggage Cart, BSS (92.2007A)
- WOODEN MALLET WallSaver Luggage Rack in Mahogany with Tan Webbing (LR4-MHTAN)
- Csl Luggage Racks