Shop All Luggage Racks
Csl
Luggage Rack, 20 H x 16 1/2 D In., PK6
Mfr # S155C-BL
Zoro # G2903573
product price: $287.99
/pk 6, $48.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Holds 150 lb
- Material Metal
- Width 26 in
- Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # S155C-BL
- Zoro # G2903573
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Height | 20 in |
Width | 26 in |
Depth | 16 1/2 in |
Caster Dia. (In.) | N |
Details
Item | Flat Top Luggage Rack |
Holds | 150 lb |
Material | Metal |
Finish | Zinc |
Description
Flat Top Luggage Rack, Metal, Height 20 in, Depth 16 1/2 in, Width 26 in, Zinc Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Male Hip Form (PEM-HIPMW)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- REGISTRY Luggage Rack Brn w/Blk Strp Re (LR-BRN)
- WOODEN MALLET Designer Curve Leg Luggage Rack with Silver Straps Medium Oak (LR2-MOSVR)
- Csl Luggage Racks