Shop All Luggage Racks
Csl
Luggage Rack, 19 1/4 H x 17 D In., PK3
Mfr # 077WAL
Zoro # G1778926
product price: $202.99
/pk 3, $67.66/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 150 lb
- Height 24 in
- Width 23 in
- Material Wood
- Finish Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 077WAL
- Zoro # G1778926
- Country of Origin Viet Nam
- Category Luggage Racks
Dimensions
Height | 24 in |
Width | 23 in |
Depth | 19 in |
Caster Dia. (In.) | N |
Details
Item | Curved Luggage Rack |
Holds | 150 lb |
Material | Wood |
Finish | Walnut |
Description
Curved Luggage Rack, Wood, Height 24 in, Depth 19 in, Width 23 in, Walnut Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5A-HG)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- WINSOME TRADING Tavin Luggage Rack Folding Straight Leg (93522)
- BETTER THAN A BRAND Antique Walnut Beechwood RACK LUGGAGE (BE19510)
- Csl Luggage Racks