Shop All Luggage Racks
Csl
Luggage Rack, 19 1/2 H x 17 D In., PK6
Mfr # 277DK
Zoro # G2489514
product price: $250.99
/pk 6, $41.83/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 100 lb
- Height 19 1/2 in
- Material Wood
- Width 26 in
- Finish Dark Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 277DK
- Zoro # G2489514
- Country of Origin Viet Nam
- Category Luggage Racks
Dimensions
Height | 19 1/2 in |
Width | 26 in |
Depth | 17 in |
Caster Dia. (In.) | N |
Details
Item | Flat Top Luggage Rack |
Holds | 100 lb |
Material | Wood |
Finish | Dark Oak |
Description
Flat Top Luggage Rack, Wood, Height 19 1/2 in, Depth 17 in, Width 26 in, Dark Oak Finish, Holds 100 lb, N Caster Dia. (In.), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40007-50PK)
- PRIMELINE TOOLS 1/4 In., Clear Plastic, Shelf Support Peg (8 Pack) (U 10136)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- AMTEX Luggage Rack Black Metal, Finish With Ba (JYL-701PC-HN)
- REGISTRY Luggage Cart, BSS (92.2007A)
- Csl Luggage Racks