Shop All Luggage Racks
Csl
Luggage Rack, 19 1/2 H x 17 D In., PK6
Mfr # 277CM
Zoro # G1064025
product price: $278.99
/pk 6, $46.50/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19 1/2 in
- Holds 100 lb
- Material Wood
- Width 26 in
- Finish Cherry Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 277CM
- Zoro # G1064025
- Country of Origin Viet Nam
- Category Luggage Racks
Dimensions
Height | 19 1/2 in |
Width | 26 in |
Depth | 17 in |
Caster Dia. (In.) | N |
Details
Item | Flat Top Luggage Rack |
Holds | 100 lb |
Material | Wood |
Finish | Cherry Mahogany |
Description
Flat Top Luggage Rack, Wood, Height 19 1/2 in, Depth 17 in, Width 26 in, Cherry Mahogany Finish, Holds 100 lb, N Caster Dia. (In.), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole 90 Degree Joining Plate (25-4151)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- WOODEN MALLET WallSaver Luggage Rack in Mahogany with Tan Webbing (LR4-MHTAN)
- REGISTRY Luggage Rack Brown w/ Back (LR-BR-BRN)
- Csl Luggage Racks