Shop All Luggage Racks
Csl
Luggage Rack, 18 1/2 H x 17 D In., PK5
Mfr # 177LT
Zoro # G0852074
product price: $272.99
/pk 5, $54.60/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 150 lb
- Height 18 1/2 in
- Material Wood
- Width 26 in
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 177LT
- Zoro # G0852074
- Country of Origin Viet Nam
- Category Luggage Racks
Dimensions
Height | 18 1/2 in |
Width | 26 in |
Depth | 17 in |
Caster Dia. (In.) | N |
Details
Item | Flat Top Luggage Rack |
Holds | 150 lb |
Material | Wood |
Finish | Light Oak |
Description
Flat Top Luggage Rack, Wood, Height 18 1/2 in, Depth 17 in, Width 26 in, Light Oak Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- ZORO SELECT Cabinet Shelf (3-24C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB102BK-10)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- WOODEN MALLET Deluxe Straight Leg Luggage Rack in Mahogany with Brown (LR-MHBRN)
- Csl Luggage Racks