Shop All Luggage Racks
Csl
Luggage Rack, 18 1/2 H x 17 D In., PK5
Mfr # 177DK
Zoro # G3286254
product price: $272.99
/pk 5, $54.60/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 1/2 in
- Holds 150 lb
- Width 26 in
- Material Wood
- Finish Dark Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 177DK
- Zoro # G3286254
- Country of Origin Viet Nam
- Category Luggage Racks
Dimensions
Height | 18 1/2 in |
Width | 26 in |
Depth | 17 in |
Caster Dia. (In.) | N |
Details
Item | Flat Top Luggage Rack |
Holds | 150 lb |
Material | Wood |
Finish | Dark Oak |
Description
Flat Top Luggage Rack, Wood, Height 18 1/2 in, Depth 17 in, Width 26 in, Dark Oak Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- 80/20 Black Double Flange Linear Bearing (6825-BLACK)
- NEXEL 14H Chrome Post, 4PK (711235)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- WOODEN MALLET WallSaver Luggage Rack in Mahogany with Tan Webbing (LR4-MHTAN)
- REGISTRY Luggage Rack, Satin Nickel (750-SN)
- Csl Luggage Racks