Shop All Tray Stands
Csl
Fold/Tray/Stand, SteelShelf, Chrme, PK4
Mfr # 1054S-C
Zoro # G5490886
original price:
$383.99
9% off
new price: $348.99
/pk 4, $87.25/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 150 lb
- Material Steel
- Color Chrome
- Width (In.) 20 in
- Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1054S-C
- Zoro # G5490886
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Width (In.) | 20 in |
Height (In.) | 30.5 in |
Depth (In.) | 15 in |
Overall Width | 20 in |
Depth | 15 in |
Overall Height | 30 1/2 in |
Details
Load Capacity (Lb.) | 150 lb |
Material | Steel |
Color | Chrome |
Item | Tray Stand |
Type | Steel |
Product Type | Tray Stand |
Load Capacity | 150 lb |
Description
Tray Stand, Material Steel, Overall Width 20 in, Product Type Tray Stand, Color Chrome, Depth 15 in, Load Capacity 150 lb, Overall Height 30 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT II Butter Lovers Microwave Popcorn, 275 oz Bag, PK36, 36PK (23255)
- DE CECCO De Cecco No. 209 Angel Hair Nest 8.8 oz. Box, PK12 (VSV2209)
- HATCO Tempurature 10K Ntc Thermistor Probe (02.01.203.00)
- HAMILTON BEACH COMMERCIAL Spout Assembly (990141900)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- Csl Tray Stands