Shop All Tray Stands
Csl
Extra Tall Wood Tray Stand
Mfr # 1178-1
Zoro # G4384466
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 17 in
- Material Wood
- Type Wood
- Height (In.) 38 in
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1178-1
- Zoro # G4384466
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Depth (In.) | 17 in |
Height (In.) | 38 in |
Width (In.) | 18 1/2 in |
Depth | 17 in |
Overall Width | 18 1/2 in |
Overall Height | 38 in |
Details
Material | Wood |
Type | Wood |
Color | Walnut |
Load Capacity (Lb.) | 100 lb |
Item | Tray Stand |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- BLACK & DECKER 7.25 in. W X 7.25 in. L White Plastic Juicer 32 oz (CJ650W)
- DIXIE Pathways Paper Hot Cups, 12 oz, 25PK (2342WS)
- TABLECRAFT Commercial Crank Can Opener, Black (10518BK)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- WINCO Pizza Pan Stand (APZT-789)
- Csl Tray Stands