Shop All Tray Stands
Csl
Economy Wood Tray Stand, PK4
Mfr # 1270
Zoro # G5540674
original price:
$172.99
4% off
new price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 19 in
- Material Wood
- Load Capacity (Lb.) 100 lb
- Type Wood
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1270
- Zoro # G5540674
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Width (In.) | 19 in |
Height (In.) | 30 in |
Depth (In.) | 17 in |
Depth | 17 in |
Overall Width | 19 in |
Overall Height | 30 in |
Details
Material | Wood |
Item | Tray Stand |
Load Capacity (Lb.) | 100 lb |
Type | Wood |
Color | Walnut |
Load Capacity | 100 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Wood, Overall Width 19 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Gasket, 11 in. x 24 in. (703-963D-15)
- PEPPERIDGE FARMS Giant Vanilla Graham Cracker Goldfish 2 Count Bag .9 oz., PK300 (140026828)
- LIBBEY Libbey 10 oz. Clear Mug Beer Glass, PK12 (5362)
- VULCAN HART Hinge (430098)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- WINCO Pizza Pan Stand (APZT-789)
- Csl Tray Stands