Shop All Tray Stands
Csl
Economy Wood Tray Stand
Mfr # 1270-1
Zoro # G4384475
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Height (In.) 30 in
- Width (In.) 19 in
- Material Wood
- Load Capacity (Lb.) 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1270-1
- Zoro # G4384475
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Height (In.) | 30 in |
Width (In.) | 19 in |
Depth (In.) | 17 in |
Depth | 17 in |
Overall Width | 19 in |
Overall Height | 30 in |
Details
Item | Tray Stand |
Color | Walnut |
Material | Wood |
Load Capacity (Lb.) | 100 lb |
Type | Wood |
Load Capacity | 100 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Wood, Overall Width 19 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Female Adaptor Fitting (60127601)
- VULCAN HART Flex Tube Kit 1/4" X 24 " (00-722230)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Fancy 4 Sieve Green Beans #10 Can, PK6 (01224)
- VULCAN HART Motor, Convection Oven - Dual Voltage (419730-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- Csl Tray Stands