Shop All Tray Stands
Csl
Deluxewood Tray Stand, Mahogany
Mfr # 1170MAH-1
Zoro # G5726646
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 18 1/2 in
- Material Wood
- Depth (In.) 17 in
- Height (In.) 30 in
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1170MAH-1
- Zoro # G5726646
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Width (In.) | 18 1/2 in |
Depth (In.) | 17 in |
Height (In.) | 30 in |
Depth | 17 in |
Overall Width | 18 1/2 in |
Overall Height | 30 in |
Details
Item | Tray Stand |
Material | Wood |
Color | Mahogany |
Load Capacity (Lb.) | 100 lb |
Type | Wood |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Mahogany, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRY ME GOURMET 5 oz. Bottle Try Me Tiger Gourmet Sauce, PK6 (75076-16001)
- LOGO BRANDS Kentucky 16oz Gameday Pint Glass (159-G16P-1)
- INSTANT BRANDS Vortex Black 6 qt Programmable Air Fryer (140-3088-01)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- WINCO Pizza Pan Stand (APZT-789)
- Csl Tray Stands