Shop All Tray Stands
Csl
Deluxe Wood Tray Stand Natural
Mfr # 1170NAT-1
Zoro # G5691673
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 100 lb
- Color natural
- Type Wood
- Height (In.) 30 in
- Depth (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1170NAT-1
- Zoro # G5691673
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Height (In.) | 30 in |
Depth (In.) | 17 in |
Width (In.) | 18 1/2 in |
Overall Width | 18 1/2 in |
Overall Height | 30 in |
Depth | 17 in |
Details
Load Capacity (Lb.) | 100 lb |
Item | Tray Stand |
Color | natural |
Type | Wood |
Material | Wood |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Natural, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Control, Fan Cycling (2002293-ORA)
- RSVP INTERNATIONAL 8.5In Spoon Straw, 4PK (SIP-SPN)
- JADE RANGE Spider Grate 6-3/4D, 12 Corn To Cor (1011900100)
- ANTHONY INTERNATIONAL Door Gasket, 29-15/16" x 63-1/16" (02-81055-0004)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- Csl Tray Stands