Shop All Tray Stands
Csl
Deluxe Wood Tray Stand, Mahogany, PK4
Mfr # 1170MAH
Zoro # G5822932
original price:
$182.99
9% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 100 lb
- Color Mahogany
- Type Wood
- Material Wood
- Depth (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csl
- MFR # 1170MAH
- Zoro # G5822932
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Depth (In.) | 17 in |
Width (In.) | 18 1/2 in |
Height (In.) | 30 in |
Overall Width | 18 1/2 in |
Overall Height | 30 in |
Depth | 17 in |
Details
Load Capacity (Lb.) | 100 lb |
Color | Mahogany |
Type | Wood |
Material | Wood |
Item | Tray Stand |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Mahogany, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL8007)
- RANKIN-DELUX Valve, Top Burner (RB-11)
- NUTRICHEF Vacuum Sealer, PKVS35STS (PKVS35STS)
- INTERNATIONAL COMFORT PRO Switch Vent Pressure (1185810)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- Csl Tray Stands