Shop All Tray Stands
Csl
Deluxe Wood Tray Stand Bottom Strp
Mfr # 1170BSO-1
Zoro # G5497082
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Height (In.) 30 in
- Type Wood
- Material Wood
- Depth (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1170BSO-1
- Zoro # G5497082
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Height (In.) | 30 in |
Depth (In.) | 17 in |
Width (In.) | 18 1/2 in |
Depth | 17 in |
Overall Height | 30 in |
Overall Width | 18 1/2 in |
Details
Color | Walnut |
Type | Wood |
Material | Wood |
Item | Tray Stand |
Load Capacity (Lb.) | 100 lb |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY ACCESS Lock-Top Large Doors (1 Each) (85088200)
- VOLLRATH Bain Marie Pot Cover (79100)
- VICTORY Wire Shelf - Zinc (50597701)
- CAPTIVE-AIRE Amplifier, #DFC-X (DFC-X)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- Csl Tray Stands