Shop All Tray Stands
Csl
Deluxe Steel Tray Stand, Chrome, PK6
Mfr # 1053C
Zoro # G5803226
product price: $219.99
/pk 6, $36.67/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Load Capacity (Lb.) 150 lb
- Depth (In.) 15 in
- Width (In.) 19 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1053C
- Zoro # G5803226
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Depth (In.) | 15 in |
Width (In.) | 19 in |
Height (In.) | 31 in |
Depth | 15 in |
Overall Height | 31 in |
Overall Width | 19 in |
Details
Color | Chrome |
Load Capacity (Lb.) | 150 lb |
Material | Steel |
Type | Steel |
Item | Tray Stand |
Load Capacity | 150 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Chrome, Depth 15 in, Load Capacity 150 lb, Overall Height 31 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- CHICAGO FAUCET Repair Kit Faucet (277)
- NEMCO 1/2 Chop Blade Holder Assembly (57424-3)
- TOOTSIE ROLL Giant Chocolate Candy Bar 3 oz (934)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- Csl Tray Stands