Shop All Tray Stands
Csl
Deluxe Steel Tray Stand, Black
Mfr # 1053BL-1
Zoro # G4384414
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth (In.) 15 in
- Type Steel
- Height (In.) 31 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1053BL-1
- Zoro # G4384414
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Depth (In.) | 15 in |
Height (In.) | 31 in |
Width (In.) | 19 in |
Overall Height | 31 in |
Overall Width | 19 in |
Depth | 15 in |
Details
Color | Black |
Type | Steel |
Item | Tray Stand |
Material | Steel |
Load Capacity (Lb.) | 150 lb |
Product Type | Tray Stand |
Load Capacity | 150 lb |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Black, Depth 15 in, Load Capacity 150 lb, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Burner Nat/Lp (20041-12)
- ACURITE Digital Food Service Thermometer (00515M)
- BLUE DONUTS Blue Donuts Bronze Mug Tree (BD3931141)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- Csl Tray Stands