Shop All Garment Racks
Csl
Coat Rack, Zinc, 17 Inx14-3/4 Inx24In
Mfr # TMK-24-1
Zoro # G0373886
original price:
$92.25
21% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 in
- Depth (In.) 14 3/4 in
- Width (In.) 24 in
- Holds Up to 12 Garments
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # TMK-24-1
- Zoro # G0373886
- Country of Origin Taiwan, Province of China
- Category Garment Racks
Dimensions
Height (In.) | 17 in |
Depth (In.) | 14 3/4 in |
Width (In.) | 24 in |
Details
Item | Coat Rack |
Holds | Up to 12 Garments |
Material | Zinc |
Includes | Hanging Bar |
Type | Wall Mount |
Description
Coat Rack, Wall Mount, Height (In.) 17 in, Depth (In.) 14 3/4 in, Width (In.) 24 in, Holds Up to 12 Garments, Material Zinc, N/A Finish, Includes Hanging Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- LORELL Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver (LLR70062)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- CSL Coat Rack, Zinc, 17 x14-3/4x 30In. (TMK-30)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- CSL Coat Rack, Wood, 12-3/4 x10-1/2 x 36 In. (EC-36W)
- ECONOCO Linea Collection Double Swivel Hang Bar (LNSWVBBE)
- Csl Garment Racks