Shop All Garment Racks
Csl
Coat Rack, Wood, 12 1/2 x12 3/4x 30In.
Mfr # DE-30
Zoro # G3198562
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 3/4 in
- Depth (In.) 12 3/4 in
- Width (In.) 30 in
- Holds Up to 15 garments
- Material Wood and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csl
- MFR # DE-30
- Zoro # G3198562
- Country of Origin Viet Nam
- Category Garment Racks
Dimensions
Height (In.) | 12 3/4 in |
Depth (In.) | 12 3/4 in |
Width (In.) | 30 in |
Details
Item | Coat Rack |
Holds | Up to 15 garments |
Material | Wood and Zinc |
Finish | Mahogany |
Color | Brown |
Type | Wall Mount |
Includes | Hanging Bar |
Description
Coat Rack, Wall Mount, Height (In.) 12 3/4 in, Depth (In.) 12 3/4 in, Width (In.) 30 in, Holds Up to 15 garments, Material Wood and Zinc, Mahogany Finish, Color Brown, Includes Hanging Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- LEWISBINS Plastic Lid, Black, 10 7/8 in L, 5 in W, 5 in H (CDC1040-MXL)
- CSL Coat Rack, Zinc, 17 x14-3/4x 30In. (TMK-30)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- CSL Coat Rack, Wood, 12-3/4 x10-1/2 x 36 In. (EC-36W)
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- Csl Garment Racks