Shop All Bellman Carts
Csl
Bellmans Cart, SS Finish, Gray Carpet
Mfr # 2699BK-010-GRY
Zoro # G5631385
original price:
$940.58
9% off
new price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Deck Length (In.) 44 in
- Depth 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 2699BK-010-GRY
- Zoro # G5631385
- Country of Origin China
- Category Bellman Carts
Dimensions
Deck Length (In.) | 44 in |
Depth | 24 1/2 in |
Height | 72 in |
Width | 44 1/2 in |
Deck Width (In.) | 24 in |
Caster Dia. (In.) | 8 in |
Details
Material | Stainless Steel |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellmans Cart |
Finish | Stainless steel |
Includes | (4) 8 in Casters |
Carpet Color | Gray |
Frame | Stainless Steel |
Description
Bellmans Cart, Stainless Steel, Stainless Steel Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 44, Deck Width (In.) 24, 72 In. Height, 24-1/2 In. Depth, 44-1/2 In. Width, Stainless Steel Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200, Includes (4) 8 In. Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 500'/RL, 4503320 (4503320)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- Csl Bellman Carts