Shop All Bellman Carts
Csl
Bellmans Cart, Powder Finish, Red Carpet
Mfr # 2005BK-60-RED
Zoro # G5463656
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 800 lb
- Finish Powder
- Frame Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 2005BK-60-RED
- Zoro # G5463656
- Country of Origin China
- Category Bellman Carts
Dimensions
Deck Width (In.) | 23 in |
Height | 72 1/2 in |
Caster Dia. (In.) | 6 in |
Width | 42 in |
Depth | 24 1/2 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 800 lb |
Item | Bellmans Cart |
Finish | Powder |
Frame | Silver |
Includes | (4) 6 in Casters |
Carpet Color | Red |
Description
Bellmans Cart, Metal, Silver Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43, Deck Width (In.) 23, 72-1/2 In. Height, 24-1/2 In. Depth, 42 In. Width, Powder Finish, 6 Caster Dia. (In.), Load Capacity (Lb.) 800, Includes (4) 6 In. Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- Csl Bellman Carts