Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Red Carpet
Mfr # 2099GY-020-RED
Zoro # G5465004
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Depth 23 in
- Carpet Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 2099GY-020-RED
- Zoro # G5465004
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Caster Dia. (In.) | 8 in |
Deck Width (In.) | 23 in |
Height | 73 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Carpet Color | Red |
Finish | Stainless steel |
Includes | Pneumatic Tire, Hardware |
Frame | Stainless Steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Red, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- Csl Bellman Carts