Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Red Carpet
Mfr # 2099BK-010-RED
Zoro # G5464435
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Finish Stainless steel
- Caster Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csl
- MFR # 2099BK-010-RED
- Zoro # G5464435
- Country of Origin United States
- Category Bellman Carts
Dimensions
Caster Dia. (In.) | 8 in |
Deck Width (In.) | 23 in |
Height | 73 in |
Deck Length (In.) | 43 in |
Depth | 23 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Finish | Stainless steel |
Carpet Color | Red |
Includes | Pneumatic Tire, Hardware |
Frame | Stainless Steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C2P6)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- Csl Bellman Carts