Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Black Carpet
Mfr # 2099GY-040-BLK
Zoro # G5464146
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Deck Width (In.) 23 in
- Height 73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 2099GY-040-BLK
- Zoro # G5464146
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Width (In.) | 23 in |
Height | 73 in |
Depth | 23 in |
Caster Dia. (In.) | 5 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Includes | Poly Tire, Hardware |
Carpet Color | Black |
Finish | Stainless steel |
Frame | Stainless Steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Black, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN2802TX4)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- Csl Bellman Carts