Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Red Carpet
Mfr # 2000GY-040-RED
Zoro # G5466377
original price:
$848.21
11% off
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Depth 23 in
- Deck Width (In.) 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csl
- MFR # 2000GY-040-RED
- Zoro # G5466377
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Deck Width (In.) | 23 in |
Deck Length (In.) | 43 in |
Caster Dia. (In.) | 5 in |
Height | 73 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Carpet Color | Red |
Finish | Chrome |
Includes | Poly Tire, Hardware |
Frame | Chrome |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Red, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- DC CARGO 2in X 6' Retractable Ratchet Straps, 2PK (26RRSSH-2)
- TW EVANS CORDAGE Twine Sisal 2 Ply 300 Ft (15-209)
- DURASTAR Caster; 4x2 Swvl Fork, Top Lock Brake; 4x2 Heavy Duty Polyolefin Wheel (34TS420HPO23B-03)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- Csl Retail & Hospitality Carts