Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Black Carpet
Mfr # 2000GY-040-BLK
Zoro # G5464051
original price:
$816.40
8% off
new price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Caster Dia. (In.) 5 in
- Includes Poly Tire, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 2000GY-040-BLK
- Zoro # G5464051
- Country of Origin United States
- Category Bellman Carts
Dimensions
Caster Dia. (In.) | 5 in |
Height | 73 in |
Deck Width (In.) | 23 in |
Deck Length (In.) | 43 in |
Depth | 23 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Includes | Poly Tire, Hardware |
Finish | Chrome |
Frame | Chrome |
Carpet Color | Black |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Black, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A2E30B4W4C1P3)
- DAYTON Cable, 5/32 In, L 100 Ft, WLL 560 Lb (2TAE5)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- Csl Bellman Carts