Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Black Carpet
Mfr # 2000BK-010-BLK
Zoro # G5464374
original price:
$787.50
4% off
new price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Includes Pneumatic Tire, Hardware
- Deck Length (In.) 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 2000BK-010-BLK
- Zoro # G5464374
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Caster Dia. (In.) | 8 in |
Height | 72 1/2 in |
Depth | 23 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Includes | Pneumatic Tire, Hardware |
Frame | Chrome |
Carpet Color | Black |
Finish | Chrome |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 72-1/2 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE2803TTX6)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 81In (5JEV1)
- BAUER LADDER 16' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21034)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- Csl Bellman Carts