Shop All Specialty Switches
Csii Control Switches
Isolation Bypass 208V-AC Other Switch
Mfr # BPS050I3P-N1-09
Zoro # G504420240
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 208 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csii Control Switches
- MFR # BPS050I3P-N1-09
- Zoro # G504420240
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (AC) | 208 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- TRIAD MAGNETICS Filament 12.6Vct 115V-Ac Other Transformer (F-44X)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-B)
- Csii Control Switches Specialty Switches