Shop All Sliding Track & Hangers
Csi Donner
Csi Donner Stainless 42In Concealed Screw 8742
Mfr # 1770551
Zoro # G504090078
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csi Donner
- MFR # 1770551
- Zoro # G504090078
- Country of Origin China
- Category Sliding Track & Hangers
Description
Features
- Stainless finish delivers a lightly brushed warm Grey metallic look
- Concealed screw
- Tested to 500 lbs. pull
- ADA compliant
- Size - 42 in.
- Product Type - Grab bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CONT HINGE BRS 1-1/2X48"" (N148-304)
- PRIME-LINE Door Guard with Steel Chain, Satin Nickel (U 103865)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- PRIME-LINE Bypass Wardrobe Track Kit, 48 in. Opening, Dial-Adjusting Rollers 1 Kit (163589-1)
- BALDWIN ESTATE Ornamental Oil Rubbed Bronze Cremone Bol (8106.102.L7LK)
- PRIME-LINE Primeline Products Bi-Pass Closet Track Kit, 60in 2 Door Hardware Pk (161792)
- NATIONAL HARDWARE Designer Brushed Gold Steel Barn Door Hanger Kit 1 pc (N700-006)
- BALDWIN ESTATE Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel (8105.055.L7LK)
- RICHARDS-WILCOX SERIES 3761 TRUCK ASY (PAIR) (3761.00001)
- IVES WALL DOOR STOP 2-1/2""H (WS407CCV10B)
- Csi Donner Pocket & Sliding Door Hardware