Shop All Bath Towel Bars and Hooks
Csi Donner
Csi Donner Sage Oil Rub Bronze 24In Towel DN6824ORB
Mfr # 1770940
Zoro # G103908934
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csi Donner
- MFR # 1770940
- Zoro # G103908934
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- Delivers a rich, dark brown, old world finish with striking light and dark accents
- Concealed screw mounting
- Towel bar posts are constructed of zinc
- Material - Metal
- Product Type - Towel Bar
- Size - 24 in.
- Finish - Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size (850-025)
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- RIDGID Press Tool Jaw (67818)
- DELTANA Towel Bar, R-Series Bright Chrome 18" (R2002-U26)
- DELTA Vero Towel Ring (77746-CZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra 24 Towel Bar, Satin Nickel (SA-TB24 15)
- KOHLER Composed Hand Towel Holder (73145-TT)
- DELTA Urban Arzo Towel Ring (77546-SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura 24 Towel Bar, Satin Brass (VT-TB24 SB)
- MOEN Polished nickel 30" towel bar only (DN9830NL)
- Csi Donner Bath Towel Bars and Hooks