Shop All Bath Towel Bars and Hooks
Csi Donner
Csi Donner Sage Brushed Nickel 24In Towel DN6824BN
Mfr # 1770932
Zoro # G003908973
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csi Donner
- MFR # 1770932
- Zoro # G003908973
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- It provides a lightly brushed warm Grey metallic look
- Towel bar posts are constructed of zinc
- Template and hardware included
- Spot Resist Brushed Nickel resists fingerprints and water spots
- Material - Metal
- Size - 24 in.
- Finish - Brushed nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 3/4" NOM FTG x C Copper Flush Bushing (618 1x3/4)
- ZORO SELECT Square Head Plug, Aluminum, 3/8 ", MNPT (ZUSA-PF-9579)
- NEOPERL 1.8 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1499205)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Series Bath Set, Satin Nickel (LG-SET-PH1 15)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- KOHLER Purist 18" Towel Bar (14435-SN)
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- Csi Donner Bath Towel Bars and Hooks