Shop All Manual Flush Valves
Csi Donner
Csi Donner Glacier Concealed Screw 18In G R8918W
Mfr # 1771559
Zoro # G304020855
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csi Donner
- MFR # 1771559
- Zoro # G304020855
- Country of Origin China
- Category Manual Flush Valves
Description
Features
- Glacier finish provides you with a bright, pure white look
- Formed from type 304 stainless steel tubing
- Concealed screw mounting
- Size - 18 in.
- Finish - Glacier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUT FILTER MATE Water Softener Cleaner Refill Liquid 64 oz (HD64N)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- AMERICAN STANDARD 1.1 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047111.002)
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- KOHLER Flush Valve Kit (1351371)
- AMERICAN STANDARD 0.5 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145051.002)
- SLOAN Regal® Flushometer Handle Repair Kit, B-50-A (5302305)
- AMERICAN STANDARD 1.1 gpf, Manual Flush Valve, 1" IPS Inlet (6147111.002)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.5)
- Csi Donner Manual Flush Valves