Shop All Manual Flush Valves
Csi Donner
CSI Donner 1770510 24 in. Stainless Concealed Screw
Mfr # 1770510
Zoro # G904089726
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csi Donner
- MFR # 1770510
- Zoro # G904089726
- Country of Origin China
- Category Manual Flush Valves
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Ada compliant
- Weight capacity: 500 lbs.
- Size: 24 in.
- Material: Stainless steel
- Dimension: 3 x 24 x 3.5 in.
- Weight: 1 lbs
- Product Type: Grab bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (4-4 MCN-B)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- MOEN Chrome Manual Flush Valve 1 1/2" Water Closet (8313M16)
- THRIFCO PLUMBING Rialto Flush Valve Khlr (4401732)
- KOHLER Flush Valve Kit, 1.28 (1117210)
- KOHLER Push Button Assembly (1055650-CP)
- Csi Donner Manual Flush Valves