Shop All Wood Screws
Csh
Wood Screw, #8, 5/8 in, Plain Brass Truss Head Phillips Drive, 10000 PK
Mfr # 0.TPC08058AB17
Zoro # G801010274
product price: $165.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 0.TPC08058AB17
- Zoro # G801010274
- UPC # 841572116313
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROADFIX SHIM FLAT PLASTIC (FS60A-US)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0050)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0020In, PK10 (16820)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12320.019.0002)
- CSH Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 10000 PK (0.TPC08034AB17)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Washer Head Combination Phillips/Slotted Drive (0.RWCC10300W27)
- CSH Wood Screw, #8, 1 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 9000 PK (0.TPC08100Z)
- CSH Wood Screw, #8, 1 in, Black Stainless Steel Washer Head Square Drive, 8000 PK (0.RWSC08100B17)
- CSH Wood Screw, #8, 1-1/4 in, Black Stainless Steel Washer Head Square Drive, 6000 PK (0.RWSC08114B17)
- CSH Wood Screw, #8, 1-1/4 in, Zinc Plated Stainless Steel Flat Head Square Drive, 9000 PK (0.FSC08114ZN17)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- Csh Wood Screws