Shop All Wood Screws
Csh
Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive
Mfr # 0.FCC08134BN17
Zoro # G401010391
product price: $97.15
/pk 5000, $0.02/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Material Stainless Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 0.FCC08134BN17
- Zoro # G401010391
- UPC # 841572114029
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Black |
Item | Wood Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Steel Body, 195 PK (350606-1)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08112BN17)
- CSH Wood Screw, #8, 1-5/8 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08158BN17)
- CSH Wood Screw, #8, 1-1/4 in, Zinc Plated Stainless Steel Flat Head Square Drive, 9000 PK (0.FSC08114ZN17)
- CSH Wood Screw, #7, 1-1/2 in, Plain Stainless Steel Pan Head Square Drive, 6000 PK (0.MPSC07112P17)
- CSH Wood Screw, #6, 5/8 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 20000 PK (0.TPC06058Z)
- CSH Wood Screw, #8, 2-1/4 in, Zinc Plated Stainless Steel Flat Head Square Drive, 3000 PK (0.FSC08214ZN17)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- Csh Self-Tapping Screws