Shop All Wood Screws
Csh
Wood Screw, #8, 1-1/2 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive
Mfr # 0.FCC08112BN17
Zoro # G401010322
product price: $105.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Material Stainless Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 0.FCC08112BN17
- Zoro # G401010322
- UPC # 841572113947
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Black |
Item | Wood Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02941)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA84)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK (U11380.087.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0062)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- CSH Wood Screw, #8, 1-5/8 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08158BN17)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- CSH Wood Screw, #8, 1-5/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 6000 PK (0.FSC08158ZN17)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Washer Head Combination Phillips/Slotted Drive (0.RWCC10300W27)
- CSH Wood Screw, #6, 5/8 in, Zinc Plated Stainless Steel Flat Head Phillips Drive, 30000 PK (0.FPC06058Z17)
- ZORO SELECT Wood Screw, 5/8"-11, 3 in, Zinc Plated Steel Slotted Drive, 100 PK (6248CSF)
- Csh Wood Screws