Shop All Wood Screws
Csh
Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK
Mfr # 0.MPSC07114P17
Zoro # G801010250
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # 0.MPSC07114P17
- Zoro # G801010250
- UPC # 841572115125
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | Stainless Steel |
Finish | Plain |
Item | Wood Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 20 PK (50717)
- ZORO SELECT 1-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.150.0001)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0100)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U01060.037.0500)
- CSH Wood Screw, #8, 1-1/4 in, Zinc Plated Stainless Steel Flat Head Square Drive, 9000 PK (0.FSC08114ZN17)
- CSH Wood Screw, #6, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSF06114P17)
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSHL07114P17)
- CSH Wood Screw, #8, 2-1/4 in, Black Stainless Steel Washer Head Square Drive, 3000 PK (0.RWSC08214B17)
- CSH Wood Screw, #8, 1-5/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 6000 PK (0.FSC08158ZN17)
- CSH Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 10000 PK (0.TPC08034AB17)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- Csh Wood Screws