Shop All Drawer Slides
Csh
Drawer Slide, 26 in., Side Mount, Full Extension, Soft Close, PK 20
Mfr # 39.1145.26x10
Zoro # G501010420
product price: $292.99
/pk 20, $14.65/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1145.26x10
- Zoro # G501010420
- UPC # 841572116528
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1145 Soft-Close Drawer Slide Series features a smooth ball bearing operation with an integrated soft-close mechanism. The 1145 series Soft-Close slides is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1145 series Soft-Close slides come in a range of length of sizes from 14 in. to 28 in. in a clear zinc chromate finish. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 650 mm (25-9/16 in.) x 45.6 mm (1-3/4 in.) H
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 650 mm (25-9/16 in.) x 45.6 mm (1-3/4 in.) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- DELTANA Pull, 4" Oil Rubbed Bronze (WP026U10B)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, Soft Close, PK 20 (39.1145.14x10)
- CSH Drawer Slide, 18 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.18x15)
- CSH Drawer Slide, 24 in., Side Mount, Over Extension, PK 20 (39.1175.24x10)
- CSH Drawer Slide, 22 in., Side Mount, Over Extension, PK 20 (39.1175.22x10)
- DENDESIGNS Knape & Vogt 14 In. Full Extension Precision Drawer Slide - Anochrome (DE2585284)
- Csh Drawer Slides