Shop All Drawer Slides
Csh
Drawer Slide, 26 in., Side Mount, Full Extension, PK 30
Mfr # 39.1170.26x15
Zoro # G801010410
original price:
$398.99
15% off
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # 39.1170.26x15
- Zoro # G801010410
- UPC # 841572116788
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1170 Drawer Slide Series replaces both the Accuride 3800 and KV 8400 series. Available in a zinc finish, these side-mount, non-handed drawer slides feature a 32 mm hole pattern which allows simple access mounting on drawer and cabinet members, breathing tabs that self adjust to the side clearance, a hold/close function, lever disconnect for easy drawer removal and a 100 lbs. weight capacity. Available in 10 in. to 28 in. L •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, PK 20 (39.1175.14x10)
- CSH Drawer Slide, 18 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.18x15)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension, PK 20 (39.1175.16x10)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.12x15)
- SUGATSUNE 22in Full Extension 68 Lbs Stainless Steel (ESR-3813-22)
- Csh Drawer Slides