Shop All Drawer Slides
Csh
Drawer Slide, 24 in., Side Mount, Over Extension, PK 20
Mfr # 39.1175.24x10
Zoro # G901010365
product price: $202.99
/pk 20, $10.15/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1175.24x10
- Zoro # G901010365
- UPC # 841572133747
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1175 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 100 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 600 mm (23-5/8 in) L x 45.7 mm (1-3/4 in) H
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 600 mm (23-5/8 in) L x 45.7 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Knob Lockset, Mechanical, Privacy, Grd. 1 (X301S HG 626)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- HARDWARE RESOURCES 8" Wx7/8"Dx4"H Rubberwood Cove Pedestal Foot (PFCOV-RW)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.14x15)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension, PK 20 (39.1175.16x10)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- BLUM 18in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H4570B01)
- Csh Drawer Slides