Shop All Drawer Slides
Csh
Drawer Slide, 22 in., Side Mount, Over Extension, PK 20
Mfr # 39.1175.22x10
Zoro # G101010400
product price: $167.99
/pk 20, $8.40/ea
Free Shipping & Returns
$167.99
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
- Brand Csh
- MFR # 39.1175.22x10
- Zoro # G101010400
- UPC # 841572133730
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1175 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 100 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 550 mm (21-5/8 in) L x 45.7 mm (1-3/4 in) H
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 550 mm (21-5/8 in) L x 45.7 mm (1-3/4 in) H
Documents & Resources
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
- IVES Satin Stainless Steel Bolt FB41T32D (FB41T32D)
- MSI Arctic Golden Split Face Ledger Corner SAMPLE Quartzite Wall Tile (ZOR-PNL-0124-SAM)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10JUP626 (S10JUP626)
- CSH Drawer Slide, 28 in., Side Mount, Over Extension, PK 20 (39.1175.28x10)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension, PK 20 (39.1175.16x10)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, PK 30 (39.1170.14x15)
- CSH Drawer Slide, 24 in., Side Mount, Full Extension, PK 30 (39.1150.24x15)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- CSH Drawer Slide, 20 in., Side Mount, Over Extension, PK 20 (39.1175.20x10)
- BLUM 27in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6860S)
- Csh Drawer Slides