Shop All Drawer Slides
Csh
Drawer Slide, 22 in., Side Mount, Full Extension, Soft Close, PK 20
Mfr # 39.1145.22x10
Zoro # G601010436
product price: $245.99
/pk 20, $12.30/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1145.22x10
- Zoro # G601010436
- UPC # 841572116504
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1145 Soft-Close Drawer Slide Series features a smooth ball bearing operation with an integrated soft-close mechanism. The 1145 series Soft-Close slides is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1145 series Soft-Close slides come in a range of length of sizes from 14 in. to 28 in. in a clear zinc chromate finish. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 550 mm (21-5/8 in.) x 45.6 mm (1-3/4 in.) H
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 550 mm (21-5/8 in.) x 45.6 mm (1-3/4 in.) H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- MAJOR Major: LMB-11 - Lock Mounting Bracket For Tubular Latch In Hollow Metal Doors (Economy Version) (MJR-LMB-11)
- TRIMLITE 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- CSH Drawer Slide, 24 in., Side Mount, Over Extension, PK 20 (39.1175.24x10)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.12x15)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.14x15)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- CSH Drawer Slide, 18 in., Side Mount, Full Extension, PK 30 (39.1150.18x15)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- HARDWARE RESOURCES 21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-21GR)
- Csh Drawer Slides