Shop All Drawer Slides
Csh
Drawer Slide, 22 in., Side Mount, Full Extension, PK 30
Mfr # 39.1170.22x15
Zoro # G201010379
product price: $328.99
/pk 30, $10.97/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1170.22x15
- Zoro # G201010379
- UPC # 841572116757
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1170 Drawer Slide Series replaces both the Accuride 3800 and KV 8400 series. Available in a zinc finish, these side-mount, non-handed drawer slides feature a 32 mm hole pattern which allows simple access mounting on drawer and cabinet members, breathing tabs that self adjust to the side clearance, a hold/close function, lever disconnect for easy drawer removal and a 100 lbs. weight capacity. Available in 10 in. to 28 in. L •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 8x8x2 12GA Angle (A88)
- ROCKWOOD Door Knocker w/Viewer, Polished Brass (614V.3)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- DELTANA Baseboard Door Bumper, Solid Brass Black 4" (BDS425U19)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, Soft Close, PK 20 (39.1145.14x10)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, PK 20 (39.1175.14x10)
- CSH Drawer Slide, 20 in., Side Mount, Over Extension, PK 20 (39.1175.20x10)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- KNAPE & VOGT Knape & Vogt Kv8405 B22 Ano 22 In. Full Extension With Overtravel Ball Bearing Slide - Anochrome (KV8405 B22 ANO)
- Csh Drawer Slides