Shop All Drawer Slides
Csh
Drawer Slide, 18 in., Side Mount, Over Extension, PK 20
Mfr # 39.1175.18x10
Zoro # G201010416
product price: $143.99
/pk 20, $7.20/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1175.18x10
- Zoro # G201010416
- UPC # 841572133716
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1175 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 100 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 450 mm (17-3/4 in) L x 45.7 mm (1-3/4 in) H
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 450 mm (17-3/4 in) L x 45.7 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- ZORO SELECT O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25 (U38801.012.0125)
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack) (U 9800)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1150.10x15)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension, PK 20 (39.1175.16x10)
- CSH Drawer Slide, 24 in., Side Mount, Over Extension, PK 20 (39.1175.24x10)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, PK 20 (39.1175.14x10)
- BLUM 15in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F3810B)
- Csh Drawer Slides