Shop All Drawer Slides
Csh
Drawer Slide, 16 in., Side Mount, Over Extension, PK 20
Mfr # 39.1175.16x10
Zoro # G901010389
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # 39.1175.16x10
- Zoro # G901010389
- UPC # 841572133709
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1175 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 100 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 400 mm (15-3/4 in) L x 45.7 mm (1-3/4 in) H
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 400 mm (15-3/4 in) L x 45.7 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- HILLMAN 1-1/4 KEY RING STAINLESSSTEEL BELT HOOK (701326)
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- GMS GMS:GMS 1" Mortise DUMMY - 26D (GMS-M100D-26D)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, PK 20 (39.1175.14x10)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- CSH Drawer Slide, 28 in., Side Mount, Over Extension, PK 20 (39.1175.28x10)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- KASAWARE Soft-close Ball Bearing Slide Rear Mounting Bracket Pack (KFSBSRB-A-2)
- Csh Drawer Slides