Shop All Drawer Slides
Csh
Drawer Slide, 14 in., Side Mount, Full Extension, PK 30
Mfr # 39.1170.14x15
Zoro # G801010397
product price: $218.99
/pk 30, $7.30/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1170.14x15
- Zoro # G801010397
- UPC # 841572116696
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1170 Drawer Slide Series replaces both the Accuride 3800 and KV 8400 series. Available in a zinc finish, these side-mount, non-handed drawer slides feature a 32 mm hole pattern which allows simple access mounting on drawer and cabinet members, breathing tabs that self adjust to the side clearance, a hold/close function, lever disconnect for easy drawer removal and a 100 lbs. weight capacity. Available in 10 in. to 28 in. L •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (09186)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- NATIONAL HARDWARE 2.50 in. H X 1/2 in. W X 0.07 in. D Steel Flat Corner Brace (N266-502)
- FROST KING DOOR SWEEP 1-5/8""W 36""L (W59/36H)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.14x15)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- CSH Drawer Slide, 24 in., Side Mount, Full Extension, PK 30 (39.1150.24x15)
- CSH Drawer Slide, 20 in., Side Mount, Over Extension, PK 20 (39.1175.20x10)
- CSH Drawer Slide, 24 in., Side Mount, Over Extension, PK 20 (39.1175.24x10)
- KNAPE & VOGT Knape & Vogt Kv8405 B16 Eb 16 In. Full Extension With Overtravel Ball Bearing Slide - Black (KV8405 B16 EB)
- Csh Drawer Slides