Shop All Drawer Slides
Csh
Drawer Slide, 14 in., Side Mount, Full Extension, PK 30
Mfr # 39.1150.14x15
Zoro # G701010374
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # 39.1150.14x15
- Zoro # G701010374
- UPC # 841572116566
- Country of Origin China
- Category Drawer Slides
Description
The 1150 series full extension drawer slide features a smooth ball bearing operation with a clear zinc chromate finish. The 1150 series slide is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1150 series slides come in a range of length of sizes from 10 in. to 24 in. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•32 mm hole pattern metric slide
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 350 mm (13-3/4 in) L x 45.6 mm (1-3/4 in) H
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•32 mm hole pattern metric slide
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 350 mm (13-3/4 in) L x 45.6 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-38X)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type c (1C7C1626)
- BALDWIN PRESTIGE Knob Lockset, Passage, Knob, Grade 2 (93520-004)
- DON-JO 1-3/4" x 12" Double Hole Strike for 3-5/8" and 4" Centered Locksets (FL212W4SL)
- CSH Drawer Slide, 24 in., Side Mount, Full Extension, PK 30 (39.1150.24x15)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, PK 30 (39.1170.14x15)
- CSH Drawer Slide, 22 in., Side Mount, Over Extension, PK 20 (39.1175.22x10)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- CSH Drawer Slide, 20 in., Side Mount, Over Extension, PK 20 (39.1175.20x10)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- KNAPE & VOGT 18 In. Full Extension 175 Lb. Drawer Slides For Up To 42 In. Lateral Files - Anochrome (KV8520 P18)
- Csh Drawer Slides