Shop All Drawer Slides
Csh
Drawer Slide, 10 in., Side Mount, Full Extension, PK 30
Mfr # 39.1170.10x15
Zoro # G601010429
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # 39.1170.10x15
- Zoro # G601010429
- UPC # 841572116665
- Country of Origin Taiwan, Province of China
- Category Drawer Slides
Description
The 1170 Drawer Slide Series replaces both the Accuride 3800 and KV 8400 series. Available in a zinc finish, these side-mount, non-handed drawer slides feature a 32 mm hole pattern which allows simple access mounting on drawer and cabinet members, breathing tabs that self adjust to the side clearance, a hold/close function, lever disconnect for easy drawer removal and a 100 lbs. weight capacity. Available in 10 in. to 28 in. L •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US26D (CS115 US26D 25-1/2 IN)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A14-0651-C)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- CSH Drawer Slide, 20 in., Side Mount, Over Extension, PK 20 (39.1175.20x10)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension, PK 20 (39.1175.16x10)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, PK 30 (39.1170.14x15)
- CSH Drawer Slide, 22 in., Side Mount, Over Extension, PK 20 (39.1175.22x10)
- CSH Drawer Slide, 24 in., Side Mount, Over Extension, PK 20 (39.1175.24x10)
- SALICE Futura Undermount Drawer Slide Front Clips (A710.610)
- Csh Drawer Slides