Shop All Drawer Slides
Csh
Drawer Slide, 10 in., Side Mount, Full Extension, PK 30
Mfr # 39.1150.10x15
Zoro # G001010364
original price:
$96.99
11% off
new price: $85.65
/pk 30, $2.86/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 39.1150.10x15
- Zoro # G001010364
- UPC # 841572116542
- Country of Origin China
- Category Drawer Slides
Description
The 1150 series full extension drawer slide features a smooth ball bearing operation with a clear zinc chromate finish. The 1150 series slide is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1150 series slides come in a range of length of sizes from 10 in. to 24 in. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•32 mm hole pattern metric slide
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 250 mm (9-13/16 in) L x 45.6 mm (1-3/4 in) H
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•32 mm hole pattern metric slide
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 250 mm (9-13/16 in) L x 45.6 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1 in W x 60 in H Aluminum Continuous Hinge (4PNW2)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Dull Nickel (HR0076)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- CSH Drawer Slide, 28 in., Side Mount, Over Extension, PK 20 (39.1175.28x10)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.12x15)
- CSH Drawer Slide, 24 in., Side Mount, Over Extension, PK 20 (39.1175.24x10)
- CSH Drawer Slide, 10 in., Side Mount, Full Extension, PK 30 (39.1170.10x15)
- CSH Drawer Slide, 12 in., Side Mount, Over Extension, PK 20 (39.1175.12x10)
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- Csh Drawer Slides