Shop All Deck Screws
Csh
Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 8000 PK
Mfr # 0.FSC08114UN27
Zoro # G901010372
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Ultraguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # 0.FSC08114UN27
- Zoro # G901010372
- UPC # 841572114937
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultraguard |
Item | Deck Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Zinc Plated Finish (10202)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 5000 PK (0.RWSF07112P17)
- CSH Deck Screw, #6 x 7/16 in, Steel, Flat Head, Phillips Drive, 25000 PK (0.FPUC06716Z17)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 7000 PK (0.RWSHL07112P17)
- CSH Deck Screw, #7 x 1-1/4 in, Stainless Steel, Washer Head, Square Drive, 8000 PK (0.RWSHL07114P17)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 1196 PK (56062)
- AZEK 2.75 in. Torx TTAP Star Head Kona Metal Deck Screws, 350PK (AZ6779)
- Csh Deck Screws